
Bracket Assembly for Type 4, 12 and 13 E
Mfr # A30NTMA2
Zoro # G5851117
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 30 in
Sub-Category
Electrical Accessories
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A30NTMA2
Zoro #
G5851117
UPC #
783510217402
Country of Origin
United States
Dimensions
Length
26-1/2 in
Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Brackets
30 in / 762 mm
Bracket Length
26.5 in / 673 mm
Details
Item
Bracket Assembly for Type 4,12 and 13 E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 30 in
Sub-Category
Electrical Accessories
Application
Indoor
Color
White
Features
Dust-Resistant
Gauge
18 ga
NEMA Enclosure Type
12
Weight
1.90 lb
Bracket Quantity
2
Description
Bracket Assembly for Type 4,12 and 13 E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.