Shop All Raceway Fitting Accessories
Square D
Wireway Closing Plate, 4x4 In Steel
Mfr # LDB4CP
Zoro # G1126203
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish ANSI 61 Polyester Powder
- Height 4 in
- For Use With LDB Wireways
Product Information
- Brand Square D
- MFR # LDB4CP
- Zoro # G1126203
- UPC # 785901195436
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Details
Description
Wireway Closure Plate, Width 4 in, Height 4 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With LDB Wireways, NEMA Enclosure Type 1, Standards NEMA, RoHS, Color Gray, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug (SL-8904)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- SQUARE D Wireway Fitting, Connector, 4x4 in., Indoor (LDB4C)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- Square D Raceway Fitting Accessories