
Captive Screws Electrical Enclosures, 4 in H, 4-3/4 in D, 4 in W, NEMA 4, Mild Steel
Mfr # E1PBX4
Zoro # G6832255
product price: $153.26
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E1PBX4
Zoro #
G6832255
UPC #
783510304089
Country of Origin
Mexico
Dimensions
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4-3/4 in
Hole Size
30.5 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Mild Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP66
Features
12 Indoor, dust-resistant
Weight
2.3
Hole Quantity
1
Description
Extra-Deep Pushbutton Enclosures,Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.