Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 4, Hinged
Mfr # A1008CHFL
Zoro # G8751495
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 4 in
- Enclosure NEMA Rating 12, 4
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A1008CHFL
- Zoro # G8751495
- UPC # 783510365752
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 4 in |
Width | 8 in |
Length | 11.50 inch |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Details
Description
Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish RAL 7035 Textured Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 10 in, Interior Panel 32FR67, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A51FL, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4 (8EF3 YELLOW)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged (A884PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, Hinged (A1210CH)
- NVENT HOFFMAN 21.9 in H, 7.1 in D, Hinged (CP556018)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A606CHNFSS6)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Hinged (A6N64)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, 12, 13, 4, 6, Screw On (A402DSC)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHSCWW)
- Nvent Hoffman Electrical Enclosures