Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Hinged
Mfr # A12N126
Zoro # G7627322
original price:
$257.72
19% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Triple Output DC Power Supply (9141)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, 12, 13, 4, 4X, Hinged (A864CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, Hinged (A1614CHS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A8064CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, 12, 13, 4, Hinged (CSD242012)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, Hinged (A1614CH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (A12106CHSCFG)
- Nvent Hoffman Electrical Enclosures