Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, Hinged
Mfr # A1614CH
Zoro # G7487313
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 16 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A1614CH
- Zoro # G7487313
- UPC # 783510282868
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 14 in |
Height | 16 in |
Depth | 6 in |
Nominal Enclosure Width | 14 in |
Length | 17.70 inch |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 16 in, Interior Panel 32FR69, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, Hinged (A1210CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Hinged (A806CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, 1, Hinged (A20N20ALP)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, 3R, Hinged (A12R1210HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Hinged (A10N104)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 3R, 4, 4X, Hinged (A1614CHNFSS)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Hinged (BN4080603CH)
- Nvent Hoffman Electrical Enclosures