Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Hinged
Mfr # A12N128
Zoro # G8749982
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 1
Product Information
- Brand Nvent Hoffman
- MFR # A12N128
- Zoro # G8749982
- UPC # 783510339050
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 8 in |
Nominal Enclosure Width | 12 in |
Length | 12.30 inch |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 12 in, Interior Panel 32FT07, IP Rating 30, Metal Gauge 16 ga, Wall Mounting, Series A1SM, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 3R (HNF262R)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- NVENT HOFFMAN Steel Enclosure, 13.78 in H, 12 in W, 7.87 in D, 12, 3, 4, Hinged (LHC353020)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged (A806CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (ASE8X6X4NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1606SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged (A1212CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, 12, 13, 4, Hinged (A404CHNF)
- NVENT HOFFMAN 10 H x 2.75 D (E4PBG)
- Nvent Hoffman Electrical Enclosures