Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, 12, 13, Hinged
Mfr # A12064CH
Zoro # G8751391
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 12, 13
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Hinged (A1008CH)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gangs, Toggle Switch (5121-1)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (A16H1206ALLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 12 in D, 12, 13, 4, Hinged (CSD423612)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, 12, 13, Hinged (A364212WFLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Lift Off (A8064NFSS)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (A1212CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 3R, Screw On (A8R84)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806)
- Nvent Hoffman Electrical Enclosures