Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 3R, Screw On
Mfr # A8R84
Zoro # G7517501
product price: $59.27
/ea
$59.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 3R
Product Information
- Brand Nvent Hoffman
- MFR # A8R84
- Zoro # G7517501
- UPC # 783510284763
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 4 in |
Nominal Enclosure Width | 8 in |
Length | 8.30 inch |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 8 in, IP Rating 32, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90S3, Standards CSA Certified, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, 12, 13, 4, Hinged (A48H36DLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, 3R, Hinged (A18R186HCR)
- NVENT HOFFMAN 5.75 H x 2.75 D (E2PBG)
- NVENT HOFFMAN 24 H, 6 D, Stainless Steel CONCEPT Single-Door Encl (CSD24206SS)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, 12, 13, 4, 4X, Hinged (HJ1816HWPL2LG)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- Nvent Hoffman Electrical Enclosures