Nvent Hoffman
Steel Enclosure, 35 in H, 24 in W, 12 in D, 3R, Hinged
Mfr # WF10LP
Zoro # G8750314
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 35 in
- Depth 12 in
- Material Steel
- NEMA Rating 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- NVENT HOFFMAN Box Connector, Ind, Steel, 4in. H x 4in. L (F44LB)
- MERSEN UL Class Fuse, A70QS-22F Series, Fast-Acting, 50A, 700V AC, Indicating (A70QS50-22F)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged (A884PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A843DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (ASE12X12X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, Hinged (A1210CH)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, 12, 13, 4, 4X, Hinged (A14128PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 3R, Hinged (A16R166HCR)
- Nvent Hoffman Electrical Enclosures