Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, 12, 13, Hinged
Mfr # A162006LP
Zoro # G8749291
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 16 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A162006LP
- Zoro # G8749291
- UPC # 783510380946
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 20 in |
Height | 16 in |
Depth | 6 in |
Nominal Enclosure Width | 20 in |
Length | 21.30 inch |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 16 in, Interior Panel 32FT31, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-575-ALE)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-NA-SP)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 600V AC/600V DC Volt Rating (61036)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, 1, Hinged (A10N86)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged (A884PHC)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A20H2006SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged (A1212CH)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, 3R, Hinged (A12R1210HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 1, Screw On (ASE16X12X6NK)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504)
- Nvent Hoffman Electrical Enclosures