Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, 12, 13, Hinged
Mfr # A242012LP
Zoro # G8749352
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 20 in
- Depth 12 in
- Enclosure NEMA Rating 12, 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A242012LP
- Zoro # G8749352
- UPC # 783510340278
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 20 in |
Depth | 12 in |
Width | 20 in |
Length | 29.00 inch |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 24 in, Interior Panel 32FT40, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, 12, 4X, 6P, Screw On (HW-N4X532WW)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-1CR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Hinged (A10086CH)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Lift Off (A1008LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Hinged (A6N64)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 4, Hinged (CSD16128)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Hinged (A604CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A843DSC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, 4, Hinged (BN4121005CH)
- Nvent Hoffman Electrical Enclosures