Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, 1, Screw On
Mfr # ASE24X24X12NK
Zoro # G8753367
product price: $403.52
/ea
Free Shipping & Returns
$403.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 12 in
- Material Carbon Steel
- NEMA Rating 1
Product Information
- Brand Nvent Hoffman
- MFR # ASE24X24X12NK
- Zoro # G8753367
- UPC # 783510367756
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 12 in |
Nominal Enclosure Width | 24 in |
Length | 24.25 inch |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 24 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 24 in, IP Rating 30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards CSA Certified, cUL, IEC, UL Listed, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged (A1212CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, 3R, Hinged (A24R2410HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, 4, Hinged (A1614CHNF)
- NVENT HOFFMAN 30 H, 10 D, CONCEPT Window-Door Enclosures, 30.00x24 (CSD302410WLG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, 12, 13, 4, 4X, Hinged (UU504020)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, 12, 13, 4, 4X, Hinged (A14128CHQRFG)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- Nvent Hoffman Electrical Enclosures