Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 12, 13, Hinged
Mfr # A6044CH
Zoro # G7523625
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 6 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A6044CH
- Zoro # G7523625
- UPC # 783510282714
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 6 in |
Depth | 4 in |
Nominal Enclosure Width | 4 in |
Length | 6.70 inch |
Panel Size | 4.88 x 2.88 in / 124 x 73 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 6 in, Interior Panel 32FR89, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-1.5-R)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, 12, 13, Screw On (A10086SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Hinged (A10086CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, 1, Screw On (ASE18X12X6NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1208SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (AHE16X16X6)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- Nvent Hoffman Electrical Enclosures