CLIMAGUARD Air-to-Water Indoor, 36.42x15.75x8.07, Gray, Steel

  • Mfr # WCHE04916002
  • Zoro # G6822796
product price: 
$
2,830.46
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Depth
8.07 in
Color
Light Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCHE04916002
Zoro #
G6822796
UPC #
783510256081
Country of Origin
Italy

Dimensions

Depth
8.07 in
Height
36.41 in
Width
15-3/4 in
Size
36.41 in x 15-3/4 in x 8.07 in
Thickness
18 ga / 1.21 mm

Details

Item
CLIMAGUARD Air-to-Water Indoor,36.42x15
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Standards
UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
Voltage
100V AC to 120V AC
Weight
52 lb
Series
ClimaGuard
Protection Rating
NEMA Type 12; IP55
Voltage AC
100 V
Max Current
0.8 A
Capacity Watts @ Δt 25°C
2200 W
Watts @ Δt 25°C
2200 W
Nominal Voltage
115 V
Capacity Btu/h @ Δt 25°C
7506 Btu/h
Btu/h @ Δt 25 C
7506 Btu/h
Operating Temperature
50 - 122 °F / 10 - 50 °C

Description

CLIMAGUARD Air-to-Water Indoor,36.42x15

Ratings & reviews