Shop All Raceway Fitting Accessories
Nvent Hoffman
Closure Plate, Wireway, 2.50in.Hx2.50in.L
Mfr # F22GCPNK
Zoro # G2804746
$8.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish Painted
- Length 2 1/2 in
- Height 2 1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # F22GCPNK
- Zoro # G2804746
- UPC # 783510380878
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 2 1/2 in |
Height | 2 1/2 in |
Width | 3/4 in |
Wireway Width | 2 1/2 in |
For Wireway Width | 2 1/2 in |
Wireway Height | 2 1/2 in |
Length (Straight Wireway) | 2 1/2 in |
For Wireway Height | 2 1/2 in |
For Wireway Width x Height | 2 1/2 in x 2 1/2 in |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Height (H) (inch) | 2.5 |
Width (W) (millimetre) | 64 |
Details
Description
Wireway Closure Plate, For Wireway Width x Height 2 1/2 in x 2 1/2 in, Width 3/4 in, Height 2 1/2 in, Length 2 1/2 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F22 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 2 1/2 in, For Wireway Width 2 1/2 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 5A @ 250V AC, Actuator Location: Top (RCM-403)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- SQUARE D Wireway Fitting, Connector, 4x4 in., Indoor (LDB4C)
- Nvent Hoffman Raceway Fitting Accessories