Square D

Wireway Fitting, Connector, 4x4 in., Indoor


product price: $8.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • With/Without Knockouts Without Knockouts
  • Finish ANSI 61 Polyester Powder
  • NEMA Enclosure Type 1
  • Height 4 in
  • For Use With LDB Wireways
See all product information

Product Information

Dimensions

Height 4 in
Width 4 in

Details

Item Wireway Barrier Connector
With/Without Knockouts Without Knockouts
Finish ANSI 61 Polyester Powder
NEMA Enclosure Type 1
For Use With LDB Wireways
NEMA Rating NEMA 1
Material Steel
Standards CSA Certified, NEMA, RoHS, UL Listed
With Knockouts Without Knockouts
Elbow Type Others
Component Wireway Barrier
Gauge 16 ga
Color Gray
NEMA Enclosure Rating 1
Basic Finish Powder Coated
Product Certifications UL Listed || CSA
Product Or Component Type connector
Direction Change Type 180°
Nema Degree Of Protection NEMA 1
Product Specific Application 4 x 4 in

Description

Wireway Barrier Connector, Width 4 in, Height 4 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With LDB Wireways, NEMA Enclosure Type 1, Standards CSA Certified, NEMA, RoHS, UL Listed, Color Gray, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.