Shop All Electrical Enclosures
Nvent Hoffman
Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, 12, 13, 4, 4X, Hinged
Mfr # A14128CHSCFG
Zoro # G8750585
Free Shipping & Returns
$228.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 14 in
- Depth 8 in
- Material Compression-Molded Fiberglass
- NEMA Rating 4, 4X, 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A14128CHSCFG
- Zoro # G8750585
- UPC # 783510302979
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 14 in |
Depth | 8 in |
Nominal Enclosure Width | 12 in |
Length | 16.60 inch |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Details
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Screw Cover, Features Data Pocket, Polyurethane Gasket, Height 14 in, Interior Panel 32FR80, IP Rating 66, Wall Mounting, Series A48, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow (255-003YL)
- SQUARE D Meter accessory, EZ Meter-Pak, lug kit, 400A, mechanical (CMELK4)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Screw On (ASE10X10X4NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, 4, 4X, Hinged (A16148CHQRFG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, 4, 4X, Hinged (A16148CHQRFGW)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Lift Off (A606LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 1, Screw On (ASE8X8X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, 3R, Hinged (A12R1210HCR)
- Nvent Hoffman Electrical Enclosures