Nvent Hoffman
Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Lift Off
Mfr # A606LP
Zoro # G8751671
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material Steel
- NEMA Rating 12, 13
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Screw On (ASG6X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Hinged (A606CH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, 4, 4X, Hinged (A16148CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 13, Hinged (A808CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Hinged (A12R126HCLO)
- HAMMOND MFG. N4, 12 J Box Hinged, 12x12x6, Steel/Gray (HJ12126HLP)
- Nvent Hoffman Electrical Enclosures