
Concept Swing-Out Panels, Fits 20.00x20
Mfr # CSP2020
Zoro # G5815925
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 20 x 20 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP2020
Zoro #
G5815925
UPC #
783510122805
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
17.78 x 17.84 in / 452 x 453 mm
Fits Enclosure Size
20.00 x 20.00 in / 508 x 508 mm
Details
Item
Concept Swing-Out Panels,Fits 20.00x20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 20 x 20 in
Gauge
12 ga
Color
White
Series
Concept
Weight
15 lb
Description
Concept Swing-Out Panels,Fits 20.00x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.