Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with 3-Point Latch, Typ

  • Mfr # A42H3010SSLP3PT

  • Zoro # G5840443


product price: $4,775.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P30G, A42P30SS6, A42P30
Color
Unpainted
Size
42 x 30 x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A42H3010SSLP3PT
Zoro #
G5840443
UPC #
783510167134
Country of Origin
United States

Dimensions

Size
42 x 30 x 10 in
Width
30 in
Height
42 in
Depth
10 in
Thickness
14 ga / 2 mm
Panel Size
39.00 x 27.00 in / 991 x 686 mm

Details

Item
Continuous Hinge with 3-Point Latch,Typ
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P30G, A42P30SS6, A42P30
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Gauge
14 ga
Features
Large Data Pocket, Watertight, corrosion-resistant
Weight
100 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements
Steel Panel
A42P30
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
A42P30G
Stainless Steel Panel
A42P30SS6
Data Pocket
Large
Stainless Steel Type
304

Description

Continuous Hinge with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.