
Doors, for Upper Front, Fits 1800x600mm P
Mfr # PDST96PC
Zoro # G5863044
product price: $810.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 1800 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDST96PC
Zoro #
G5863044
UPC #
783510984205
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Doors,for Upper Front,Fits 1800x600mm P
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 1800 x 600 mm
Gauge
14 ga
Color
Light Gray
Type
Steel
Series
ProLine
Weight
17.50 lb
Fits PC Frame
1800 x 600 mm
Description
Doors,for Upper Front,Fits 1800x600mm P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.