
Elbow, 4.00x4.00, Fiberglass 45 deg.
Mfr # F44WE45FG
Zoro # G5835385
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Height
4 in
Size
4 in x 4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WE45FG
Zoro #
G5835385
UPC #
783510158804
Country of Origin
United States
Dimensions
Height
4 in
Size
4 in x 4 in
Width
4 in
Thickness
0.12 in / 3.2 mm
Details
Item
Elbow,4.00x4.00,Fiberglass 45 deg.
Material
Fiberglass
Finish
Smooth Matte
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Type
Elbow
Weight
3.10 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Elbow,4.00x4.00,Fiberglass 45 deg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.