Shop All Raceway Fittings
Nvent Hoffman
Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L
Mfr # F44WE90
Zoro # G8756684
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Painted
- NEMA Enclosure Type 12
- Length 4 in
- Height 7 in
Product Information
- Brand Nvent Hoffman
- MFR # F44WE90
- Zoro # G8756684
- UPC # 783510142605
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Height | 7 in |
Width | 7 in |
Wireway Width | 4 in |
Wireway Height | 4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Length (Straight Wireway) | 4 in |
Height (H) (millimetre) | 102 |
Width (W) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (inch) | 4 |
Details
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 7 in, Height 7 in, Length 4 in, Material Steel, Finish Painted, Cover Type Non-Removable Cover, Feed-Thru, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gaskets, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- TRIPP LITE Rack Enclosure, 12U, 4-Post, Open Frame (SR12UBEXPNDKD)
- OMRON 2M 12-24V-Dc Proximity Sensor (E2E-X3D1-N)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5748-3)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- Nvent Hoffman Raceway Fittings