
Elbows, 6.00x6.00, Gray, Steel 45 deg.
Mfr # F66LE45A
Zoro # G5847678
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Height
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66LE45A
Zoro #
G5847678
UPC #
783510186104
Country of Origin
Mexico
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbows,6.00x6.00,Gray,Steel 45 deg.
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Type
Elbow
Weight
5.60 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Quantity
1
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Description
Elbows,6.00x6.00,Gray,Steel 45 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.