Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Fan Shroud, Type 4/4X Pest Screens, 1.04x4.61x9.46, SS Type 304

  • Mfr # HH09PS004

  • Zoro # G6820468


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Depth
0.96 in
Color
Unpainted
Size
9.46 in x 4.61 in x 0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH09PS004
Zoro #
G6820468
UPC #
783510363567
Country of Origin
Mexico

Dimensions

Depth
0.96 in
Size
9.46 in x 4.61 in x 0.96 in
Height
9.46 in
Width
4.61 in
Thickness
18 ga / 1.27 mm

Details

Item
Filter Fan Shroud,Type 4/4X Pest Screen
Material
Stainless Steel 304
Finish
No. 2B
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
4
Weight
0.48 lb
Protection Rating
NEMA Type 4; NEMA Type 4X

Description

Filter Fan Shroud,Type 4/4X Pest Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.