Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Fan Shroud, Type 4/4X Replacement Gasket, 14.81x11.90x0.69, Rub

  • Mfr # HH10RGKSP

  • Zoro # G6820653


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
Color
Cyan Blue
Weight
0.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH10RGKSP
Zoro #
G6820653
UPC #
783510363628
Country of Origin
Mexico

Details

Item
Filter Fan Shroud,Type 4/4X Replacement
Material
Silicone
Finish
Smooth Matte
Color
Cyan Blue
Weight
0.40 lb

Description

Filter Fan Shroud,Type 4/4X Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.