Zoro Homepage

Frameless Window Kit, 13.88x3.88, Polyca

  • Mfr # APWKE133

  • Zoro # G5858686


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Height
13.88 in
Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWKE133
Zoro #
G5858686
UPC #
783510576202
Country of Origin
United States

Dimensions

Height
13.88 in
Width
3.88 in
Size
13.88 x 3.88 in
Thickness
0.125 in / 3 mm
Window Size
13.88 x 3.88 in / 353 x 99 mm
Max Cutout Size
12.88 x 2.88 in / 327 x 73 mm

Details

Item
Frameless Window Kit,13.88x3.88,Polyca
Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
Weight
0.46 lb

Description

Frameless Window Kit,13.88x3.88,Polyca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.