Zoro Homepage

Free-Stand, Type 1, 84.00x36.00x24.00, G

  • Mfr # A84N3624FSLP

  • Zoro # G5822119


product price: $2,815.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A73P32NG, A73P32N
Size
84 x 36 x 24 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84N3624FSLP
Zoro #
G5822119
UPC #
783510137366
Country of Origin
Mexico

Dimensions

Size
84 x 36 x 24 in
Width
36 in
Depth
24 in
Height
84 in
Thickness
14 ga / 1.9 mm
Panel Size
73.16 in / 1858 mm / 32 in / 813 mm

Details

Item
Free-Stand,Type 1,84.00x36.00x24.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A73P32NG, A73P32N
Gauge
14 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Light Gray
Weight
255 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Conductive Panel
A73P32NG
Panel
A73P32N
Protection Rating
NEMA Type 1; IP30

Description

Free-Stand,Type 1,84.00x36.00x24.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.