Free-Stand, Type 4X, 72.00x25.00x24.50, Fiberglass

  • Mfr # A722525FGFS3PT

  • Zoro # G6806985


product price: $8,797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Finish
Smooth Gloss
Width
25 in
Color
Gray
Depth
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A722525FGFS3PT
Zoro #
G6806985
UPC #
783510468897
Country of Origin
United States

Dimensions

Width
25 in
Depth
24-1/2 in
Height
72 in
Size
72 x 25 x 24-1/2 in
Thickness
0.22 in / 5.6 mm

Details

Item
Free-Stand,Type 4X,72.00x25.00x24.50,
Material
Fiberglass
Finish
Smooth Gloss
Color
Gray
NEMA Enclosure Type
3R, 4, 4X
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
215 lb
Protection Rating
NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; NEMA Type 12; NEMA Type 13; IP66

Description

Free-Stand,Type 4X,72.00x25.00x24.50,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.