Zoro Homepage

Galvanized Telescope Fitting, 2.50x2.50, Steel

  • Mfr # F22GAGV

  • Zoro # G6816846


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GAGV
Zoro #
G6816846
UPC #
783510880309
Country of Origin
Mexico

Dimensions

Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Telescope Fitting,2.50x2.50,
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
1
Type
Telescope Fitting
Weight
4.60 lb
Protection Rating
NEMA Type 1; IP30

Description

Galvanized Telescope Fitting,2.50x2.50,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.