
Hazardous Location Window Kits, 19.50x13.50x1.43, SS Type 316
Mfr # EXWK1711SS6
Zoro # G6825928
product price: $1,498.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Depth
1.43 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXWK1711SS6
Zoro #
G6825928
UPC #
783510270261
Country of Origin
United States
Dimensions
Depth
1.43 in
Size
19-1/2 x 13-1/2 x 1.43 in
Width
13-1/2 in
Height
19-1/2 in
Thickness
14 ga / 1.98 mm
Cutout Size
18.69 x 12.69 in / 475 x 322 mm
Details
Item
Hazardous Location Window Kits,19.50x13
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Color
Unpainted
Gauge
14 ga
Standards
Weight
10 lb
Description
Hazardous Location Window Kits,19.50x13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.