Zoro Homepage

Hinge-Cover, Medium, Type 3R, 60.00x36.00x12.00, Steel

  • Mfr # A60R3612HCR

  • Zoro # G6804955


product price: $1,978.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A60P36AL, A60P36
Features
Weather-Resistant, Except Dust
Size
60 x 36 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60R3612HCR
Zoro #
G6804955
UPC #
783510427603
Country of Origin
Mexico

Dimensions

Size
60 x 36 x 12 in
Depth
12 in
Height
60 in
Width
36 in
Overall Length
62 in
Door Thickness
14 ga / 1.9 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Hinge-Cover,Medium,Type 3R,60.00x36.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A60P36AL, A60P36
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
Body: 14 ga, Door: 14 ga
Color
Gray
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Weight
171 lb
Panel
A60P36
Aluminum Panel
A60P36AL
Protection Rating
NEMA Type 3R; IP32
Mounting
61.00 x 27.00 in / 1549 x 686 mm

Description

Hinge-Cover,Medium,Type 3R,60.00x36.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.