Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hol-Sealers Non-Metallic Hole Seals, 3.5

  • Mfr # AS150200250NM

  • Zoro # G5837939


product price: $64.49
/ea

Key Features

Material
Polyester
Finish
Textured
Sub-Category
Hole Seals
Color
Light Gray
Size
3-1/2 in Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS150200250NM
Zoro #
G5837939
UPC #
783510163112
Country of Origin
China

Dimensions

Size
3-1/2 in Dia.
Thickness
0.12 in / 3 mm
Outside Diameter
3.5 in / 89 mm
Min Hole Diameter
80 mm
Max Hole Diameter
3.14 in

Details

Item
Hol-Sealers Non-Metallic Hole Seals,3.5
Material
Polyester
Finish
Textured
Sub-Category
Hole Seals
Color
Light Gray
Standards
UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Series
Hol-Sealers
Weight
0.38 lb
Torque
35 lbf/in

Description

Hol-Sealers Non-Metallic Hole Seals,3.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.