Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 5 ft., 4inWx4inH, Steel
Mfr # F44L60
Zoro # G8756106
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 4 in
- Width 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44L60
- Zoro # G8756106
- UPC # 783510182908
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 4 in |
Width | 4 in |
Wireway Height | 4 in |
Length (Straight Wireway) | 60 in |
Wireway Width | 4 in |
Depth | 60 in / 1524 mm |
Depth (D) (inch) | 60 |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 1524 |
Details
Description
Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 60 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 600A, 600V AC, Non-Indicating (A6T600)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY1)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- Nvent Hoffman Raceways