Zoro Homepage

Nipple, 4.00x4.00x2.00, Gray, Steel

  • Mfr # F44LN2

  • Zoro # G6780315


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LN2
Zoro #
G6780315
UPC #
783510199104
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in x 2 in
Depth
2 in
Thickness
14 ga / 1.9 mm

Details

Item
Nipple,4.00x4.00x2.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Type
Nipple
Weight
2.30 lb
Sealing Plate Type
Special
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54

Description

Nipple,4.00x4.00x2.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.