
Panels for ZONEX Non-Metallic Terminal Enclosure, fits 220x120mm, Galv
Mfr # A220120P
Zoro # G6824905
product price: $17.89
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 220 x 120 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A220120P
Zoro #
G6824905
UPC #
783510262679
Country of Origin
Germany
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Panels for ZONEX Non-Metallic Terminal E
Material
Mild Steel
Finish
Plated
For Use With
Fits 220 x 120 mm
Gauge
16 ga
Color
Unpainted
Series
Zonex
Weight
0.40 lb
Description
Panels for ZONEX Non-Metallic Terminal E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.