
PROLINE 100-mm Plinth Base, fits 400x600mm, Black, Steel
Mfr # PPB146
Zoro # G6822744
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 400 x 600 mm
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPB146
Zoro #
G6822744
UPC #
783510255893
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE 100-mm Plinth Base,fits 400x600
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 400 x 600 mm
Gauge
16 ga
Color
Black
Weight
15 lb
Series
ProLine
Fits Frame
400 x 600 mm
Description
PROLINE 100-mm Plinth Base,fits 400x600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.