PROLINE G2 Full Mounting Subpanels, fits 1000x600mm, Steel

  • Mfr # P2PSM106G

  • Zoro # G6842274


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1000 x 600 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PSM106G
Zoro #
G6842274
UPC #
783510325428
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x D) 1000 x 600 mm
Color
Unpainted
Gauge
12 ga
Mounting Style
Side Mount
Type
Side Mount (Galvanized)
Series
ProLine
Weight
28.80 lb
Fits Frame
1000x600 mm

Description

PROLINE G2 Full Mounting Subpanels,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.