
ProLine G2 Rack-Mount Fixed Shelf, fits
Mfr # P2RSH10
Zoro # G5877437
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2RSH10
Zoro #
G5877437
UPC #
783510350482
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Rack Width
19 in
Details
Item
ProLine G2 Rack-Mount Fixed Shelf,fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
19.06 lb
Description
ProLine G2 Rack-Mount Fixed Shelf,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.