
PROLINE G2 Swing-Out Mounting Subpanels,
Mfr # P2PSO168G
Zoro # G5875714
product price: $922.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 800 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PSO168G
Zoro #
G5875714
UPC #
783510335021
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Swing-Out Mounting Subpanels,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 800 mm
Gauge
12 ga
Color
Unpainted
Weight
66 lb
Series
ProLine
Fits Frame
1600x800 mm / 1600x800 mm
Description
PROLINE G2 Swing-Out Mounting Subpanels,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.