
PROLINE Top with Cutout for High-Performance Pagoda Exhaust Vent, fits
Mfr # PPTHP166
Zoro # G6821597
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Top 1600 x 600 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTHP166
Zoro #
G6821597
UPC #
783510243494
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE Top with Cutout for High-Perform
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Top 1600 x 600 mm
Gauge
16 ga
Color
Light Gray
Standards
This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.
Series
ProLine
Weight
30 lb
Fits Frame Top
1600 x 600 mm
Description
PROLINE Top with Cutout for High-Perform
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.