Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Voice/Data and Server Cabinet, T

  • Mfr # PSS208ACG

  • Zoro # G5832488


product price: $548.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
31-1/2 in
Features
Dust-Resistant
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS208ACG
Zoro #
G5832488
UPC #
783510153922
Country of Origin
Mexico

Dimensions

Width
31-1/2 in
Size
78.74 in x 31-1/2 in x 1 in
Height
78.74 in
Depth
1 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12
Application
Indoor
Color
Light Gray
Type
Sides with AC Cutout
Weight
57 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Protection Rating
NEMA Type 12

Description

Proline Voice/Data and Server Cabinet,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.