Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 125x75x124mm, Polycarb

  • Mfr # Q13813PCE

  • Zoro # G5823528


product price: $56.89
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
Width
2.7 in
Depth
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q13813PCE
Zoro #
G5823528
UPC #
783510140298
Country of Origin
Estonia

Dimensions

Width
2.7 in
Depth
4.62 in
Size
125 x 75 x 124 mm
Height
4.67 in
Door Thickness
0.14 in / 4 mm
Panel Size
3.86 x 1.89 in / 98 x 48 mm
External Dimensions
125 x 75 mm / 4.92 x 2.95 in
Body Thickness
0.12 in / 3 mm

Details

Item
Qline E,Type 4x,125x75x124mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Watertight, Corrosion-Resistant
Series
QLine
Weight
0.70 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Mounting
4.33 x 2.36 in / 110 x 60 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q138PE
Cover Style
Opaque

Description

Qline E,Type 4x,125x75x124mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.