Zoro Homepage

Rack Angles, Fit Pc Cabinet, Black, Stee

  • Mfr # ERA1910TPL

  • Zoro # G5814665


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Network PC Cabinet, Fits Frame Height Bottom Section
Color
Black
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA1910TPL
Zoro #
G5814665
UPC #
783510112363
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
Bottom Section

Details

Item
Rack Angles,Fit Pc Cabinet,Black,Stee
Material
Mild Steel
Finish
Powder Coated
For Use With
Network PC Cabinet, Fits Frame Height Bottom Section
Color
Black
Gauge
12 ga
Rack Units
19
Weight
10.90 lb
Use With
Network PC Cabinet
Hole Type
Tapped
Rack Spacing
19 in.

Description

Rack Angles,Fit Pc Cabinet,Black,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.