Zoro Homepage

Rack-Mount Adjustable Shelf, 27.56 Deep

  • Mfr # P23VSH810B

  • Zoro # G5813807


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 39.37 in
Gauge
14 ga
Depth
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23VSH810B
Zoro #
G5813807
UPC #
783510110567
Country of Origin
Mexico

Dimensions

Depth
38.58 in
Length
27.56 in
Width
21.32 in
Size
23 in.
Thickness
14 ga / 1.9 mm
Max Depth
38.58 in / 980 mm
Fits Enclosure Depth Up To
39.37 in / 1000 mm
Dimensions
27.56 x 21.32 in / 700 x 542 mm

Details

Item
Rack-Mount Adjustable Shelf,27.56 Deep
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 39.37 in
Gauge
14 ga
Color
Black
Type
Vented
Weight
16 lb

Description

Rack-Mount Adjustable Shelf,27.56 Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.