Zoro Homepage

Rack Panels, 2Ux 24.00, Lt Gray, Steel

  • Mfr # P24RP2UP

  • Zoro # G5860165


product price: $40.29
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
2U x 24 in
Color
Light Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24RP2UP
Zoro #
G5860165
UPC #
783510766504
Country of Origin
Mexico

Dimensions

Size
2U x 24 in
Thickness
12 ga / 2.66 mm
Rack Angle Size
23 in.

Details

Item
Rack Panels,2Ux 24.00,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Rack Units
2
Series
ProLine
Weight
2.76 lb

Description

Rack Panels,2Ux 24.00,Lt Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.