
Screw-Cover, Gasketed, Type 3, 16.00x16.00x8.00, Steel
Mfr # A16168GSC
Zoro # G6807545
product price:Â $457.84
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 14 ga, Door: 10 ga
Height
16 in
Features
Weather-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16168GSC
Zoro #
G6807545
UPC #
783510491093
Country of Origin
Mexico
Dimensions
Height
16 in
Depth
8 in
Width
16 in
Size
16 x 16 x 8 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
10 ga / 3.4 mm
Details
Item
Screw-Cover,Gasketed,Type 3,16.00x16.
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 14 ga, Door: 10 ga
Features
Weather-Resistant
NEMA Enclosure Type
3, 4
Standards
UL 508A Listed; Type 3, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 12; File No. E61997; NEMA/EEMAC Type 3 and 12 (except for mounting provisions); CSA, File 42184: Type 4 and 12; IEC 60529, IP66
Weight
27 lb
Cover Screw Quantity
8
Protection Rating
NEMA Type 3; IP66
Description
Screw-Cover,Gasketed,Type 3,16.00x16.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.