Zoro Homepage

Screw-Cover, Type 1, 36.00x36.00x10.00,

  • Mfr # ASE36X36X10NK

  • Zoro # G5857663


product price: $714.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
36 x 36 x 10 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE36X36X10NK
Zoro #
G5857663
UPC #
783510498993
Country of Origin
Mexico

Dimensions

Size
36 x 36 x 10 in
Depth
10 in
Height
36 in
Width
36 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Type 1,36.00x36.00x10.00,
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
Body: 12 ga, Door: 12 ga
NEMA Enclosure Type
1
Color
Gray
Type
Painted
Weight
104 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Knockouts Included
No
Cover Screw Quantity
8
Protection Rating
NEMA Type 1; IP30

Description

Screw-Cover,Type 1,36.00x36.00x10.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.