
Screw-Cover, Type 1, 6.00x4.00x4.00, Ste
Mfr # ASG6X4X4
Zoro # G5855755
product price: $25.19
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Height
6 in
Width
4 in
Features
Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG6X4X4
Zoro #
G5855755
UPC #
783510420000
Country of Origin
Mexico
Dimensions
Height
6 in
Width
4 in
Size
6 x 4 x 4 in
Depth
4 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,6.00x4.00x4.00,Ste
Material
Mild Steel
Finish
Galvanized
Features
Knockouts
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 16 ga
Color
Unpainted
Application
Indoor
Weight
2.40 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
2
Knockout Pattern Along A Sides
B-C-D
Knockout Pattern Along B Sides
B-C
Knockouts Included
Yes
Description
Screw-Cover,Type 1,6.00x4.00x4.00,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.